- 9/16" ID x 1 3/32" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 9/16 in |
| Insert Material | E Uniflon® |
| Static Load Rating [Max] | 23200 lbf |
| Outer Ring Width | 7/16 in |
| Enclosure | Unsealed |
| Self-Lubricating | Yes |
| Spherical Diameter | 7/8 in |
| Inner Ring Width | 9/16 in |
| Ball Flat Dia. | 0.67 in |
| O.D. | 1.09375 in |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Weight | 0.09 LB |

