- Male Rod End
- Special Purpose Grade
- 1/4" Bore, 3/8-24 Right Hand Thread
- Non-Relubricatable
| Right / Left Hand | Right Hand |
| Grade | Special Purpose |
| Misalignment Range | ±11° |
| Bore Size | 0.25 in |
| Ball Flat Dia. | 0.395 in |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Threads per Inch | 24 |
| Ball Dia. | 5/8 in |
| Housing Width | 0.335 in |
| Thread Size | 3/8 |
| Insert Material | Brass |
| Lubrication | Non-Relubricatable |
| Thread Type | UNF |
| Head Diameter | 7/8 in |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.484 in |
| Ball Material | Heat Treated Chrome Steel |
| Static Load Rating [Max] | 3150 lbf |
| Liner | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 637400158187 |

