Heim Bearings
LSS8G
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #102345812
- 1/2" ID x 1 5/16" OD x 11/16" Inner Ring Width
- 17/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| O.D. | 1.3125 in |
| Static Load Rating [Max] | 11200 lbf |
| Enclosure | Unsealed |
| Spherical Diameter | 0.813 in |
| Insert Material | N/A |
| I.D. | 1/2 in |
| Self-Lubricating | No |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Ball Flat Dia. | 0.642 in |
| Inner Ring Width | 11/16 in |
| Outer Ring Width | 17/32 in |
| Weight | 0.07 LB |
