Heim Bearings
LSS6G
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #102302659
- 3/8" ID x 1" OD x 1/2" Inner Ring Width
- 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Spherical Diameter | 0.656 in |
| O.D. | 1 in |
| Ball Flat Dia. | 0.517 in |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 7150 lbf |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Insert Material | N/A |
| Outer Ring Width | 3/8 in |
| I.D. | 3/8 in |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Inner Ring Width | 1/2 in |
| Weight | 0.04 LB |
