Heim Bearings
LSS14G
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Item #102310311
- 7/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 0.703" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Outer Race Material | 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Inner Ring Width | 7/8 in |
| Insert Material | N/A |
| Spherical Diameter | 1.312 in |
| Static Load Rating [Max] | 33600 lbf |
| I.D. | 7/8 in |
| Ball Flat Dia. | 0.98 in |
| Enclosure | Unsealed |
| O.D. | 1.5625 in |
| Outer Ring Width | 0.703 in |
| Weight | 0.27 LB |