- 9/16" ID x 1 3/32" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 9/16 in |
| Self-Lubricating | No |
| Outer Ring Width | 7/16 in |
| Enclosure | Unsealed |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| I.D. | 9/16 in |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Insert Material | N/A |
| Ball Flat Dia. | 0.67 in |
| Spherical Diameter | 0.906 in |
| O.D. | 1.09375 in |
| Static Load Rating [Max] | 36000 lbf |
| Weight | 0.09 LB |
| EAN or UPC | 637400156978 |

