- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 0.739 in |
| I.D. | 5/8 in |
| Outer Ring Width | 1/2 in |
| Insert Material | N/A |
| Enclosure | Unsealed |
| O.D. | 1.1875 in |
| Spherical Diameter | 0.968 in |
| Self-Lubricating | No |
| Static Load Rating [Max] | 48000 lbf |
| Inner Ring Width | 5/8 in |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Ball Material | 52100 Alloy Steel, Heat Treated, Chrome Plated |
| Weight | 0.12 LB |
| EAN or UPC | 637400156800 |

