- Male Rod End
- Precision Grade
- 7/16" Bore, 1/2-20 Left Hand Thread
- Regreasable
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Static Load Rating [Max] | 11050 lbf |
| Head Diameter | 1 1/8 in |
| Housing Width | 7/16 in |
| Grade | Precision |
| Ball Dia. | 0.812 in |
| Bore Size | 0.4375 in |
| Lube Fitting | w/ Lube Fitting |
| Lubrication | Relubricatable |
| Bearing Type | Plain Bearing |
| Ball Flat Dia. | 0.586 in |
| Threads per Inch | 20 |
| Misalignment Range | ±7° |
| Right / Left Hand | Left Hand |
| Thread Type | UNF |
| Liner | N/A |
| Thread Size | 1/2 |
| Ball Material | Chrome Plated 52100 Steel |
| Thread Pitch | N/A |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Length Through Bore | 0.5625 in |
| Weight | 0.18 LB |
| EAN or UPC | 637400156268 |

