- Male Rod End
- Precision Grade
- 3/8" Bore, 7/16-20 Left Hand Thread
- Regreasable
| Right / Left Hand | Left Hand |
| Threads per Inch | 20 |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Misalignment Range | ±6° |
| Thread Size | 7/16 |
| Grade | Precision |
| Thread Type | UNF |
| Static Load Rating [Max] | 9590 lbf |
| Bore Size | 0.375 in |
| Length Through Bore | 0.5 in |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Lube Fitting | w/ Lube Fitting |
| Liner | N/A |
| Housing Width | 0.406 in |
| Ball Dia. | 0.718 in |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Lubrication | Relubricatable |
| Head Diameter | 1 in |
| Ball Flat Dia. | 0.517 in |
| Ball Material | Chrome Plated 52100 Steel |
| Weight | 0.13 LB |
| EAN or UPC | 637400156251 |

