- Male Rod End
- Precision Grade
- 5/16" Bore, 3/8-24 Left Hand Thread
- Regreasable
| Ball Material | Chrome Plated 52100 Steel |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Static Load Rating [Max] | 7500 lbf |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Thread Size | 3/8 |
| Lubrication | Relubricatable |
| Bore Size | 0.3125 in |
| Liner | N/A |
| Ball Dia. | 5/8 in |
| Misalignment Range | ±7° |
| Ball Flat Dia. | 0.447 in |
| Head Diameter | 7/8 in |
| Housing Width | 0.344 in |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Grade | Precision |
| Lube Fitting | w/ Lube Fitting |
| Length Through Bore | 0.4375 in |
| Right / Left Hand | Left Hand |
| Thread Pitch | N/A |
| Threads per Inch | 24 |
| Weight | 0.09 LB |
| EAN or UPC | 637400156244 |

