- Male Rod End
- Precision Grade
- 5/8" Bore, 3/4-16 Left Hand Thread
- Regreasable
| Static Load Rating [Max] | 17300 lbf |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Right / Left Hand | Left Hand |
| Lube Fitting | w/ Lube Fitting |
| Length Through Bore | 0.75 in |
| Ball Dia. | 1 1/8 in |
| Bore Size | 0.625 in |
| Misalignment Range | ±8° |
| Grade | Precision |
| Housing Width | 0.562 in |
| Bearing Type | Plain Bearing |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Thread Type | UNF |
| Ball Material | Chrome Plated 52100 Steel |
| Thread Pitch | N/A |
| Lubrication | Relubricatable |
| Thread Size | 3/4 |
| Head Diameter | 1 1/2 in |
| Ball Flat Dia. | 0.832 in |
| Threads per Inch | 16 |
| Liner | N/A |
| Weight | 0.46 LB |
| EAN or UPC | 637400156206 |

