- Male Rod End
- Precision Grade
- 1/4" Bore, 5/16-24 Right Hand Thread
- Regreasable
| Thread Pitch | N/A |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Bore Size | 0.25 in |
| Grade | Precision |
| Ball Material | Chrome Plated 52100 Steel |
| Ball Dia. | 0.515 in |
| Length Through Bore | 0.375 in |
| Lubrication | Relubricatable |
| Bearing Type | Plain Bearing |
| Liner | N/A |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Thread Size | 5/16 |
| Lube Fitting | w/ Lube Fitting |
| Static Load Rating [Max] | 5375 lbf |
| Threads per Inch | 24 |
| Right / Left Hand | Right Hand |
| Housing Width | 0.281 in |
| Thread Type | UNF |
| Misalignment Range | ±8° |
| Head Diameter | 3/4 in |
| Ball Flat Dia. | 0.355 in |
| Weight | 0.06 LB |
| EAN or UPC | 637400156305 |

