Skip to content Skip to navigation menu
Heim BearingsHML8M

HML8M

UNIBAL Aircraft Series
Item #102287553
  • Male Rod End
  • Aircraft Grade
  • 1/2" Bore, 1/2-20 Left Hand Thread
  • Non-Relubricatable
Heim BearingsHML8M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Rod End
  • Aircraft Grade
  • 1/2" Bore, 1/2-20 Left Hand Thread
  • Non-Relubricatable
Lube Fitting w/o Lube Fitting
Length Through Bore 0.625 in
Liner N/A
Ball Flat Dia. 0.698 in
Thread Pitch N/A
Lubrication Non-Relubricatable
Misalignment Range ±6°
Housing Material Cadmium Plated Aircraft Quality Carbon Steel
Grade Aircraft
Bore Size 0.5 in
Thread Type UNF
Head Diameter 1.312 in
Bearing Type Plain Bearing
Threads per Inch 20
Housing Width 1/2 in
Ball Dia. 0.937 in
Thread Size 1/2
Insert Material Brass
Ball Material Heat Treated Chrome Steel
Right / Left Hand Left Hand
Static Load Rating [Max] 7000 lbf
Weight 0.26 LB
EAN or UPC 637400156114
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison