- Male Rod End
- Commercial Grade
- 7/16" Bore, 7/16-20 Left Hand Thread
- Regreasable
| Grade | Commercial |
| Thread Size | 7/16 |
| Bore Size | 0.4375 in |
| Housing Width | 7/16 in |
| Thread Type | UNF |
| Misalignment Range | ±7° |
| Lubrication | Relubricatable |
| Threads per Inch | 20 |
| Head Diameter | 1 1/8 in |
| Lube Fitting | w/ Lube Fitting |
| Static Load Rating [Max] | 5000 lbf |
| Ball Dia. | 13/16 in |
| Insert Material | Oil Impregnated Bronze |
| Length Through Bore | 0.5625 in |
| Bearing Type | Plain Bearing |
| Ball Flat Dia. | 19/32 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Pitch | N/A |
| Liner | N/A |
| Right / Left Hand | Left Hand |
| Weight | 0.17 LB |
| EAN or UPC | 637400156046 |

