- Male Rod End
- Aircraft Grade
- 1/8" Bore, .138-32 Left Hand Thread
- Non-Relubricatable
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Ball Flat Dia. | 0.187 in |
| Head Diameter | 0.469 in |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Liner | N/A |
| Length Through Bore | 0.25 in |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Ball Material | Heat Treated Chrome Steel |
| Bore Size | 0.125 in |
| Threads per Inch | 32 |
| Misalignment Range | ±8 1/2° |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 450 lbf |
| Right / Left Hand | Left Hand |
| Housing Width | 0.187 in |
| Ball Dia. | 0.312 in |
| Grade | Aircraft |
| Thread Size | 0.138 |
| Insert Material | Brass |
| Weight | 0.02 LB |
| EAN or UPC | 637400155834 |

