- Male Rod End
- Commercial Grade
- 0.190" Bore, .190-32 Right Hand Thread
- Non-Relubricatable
| Liner | N/A |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Grade | Commercial |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Threads per Inch | 32 |
| Bore Size | 0.19 in |
| Ball Dia. | 7/16 in |
| Length Through Bore | 0.3125 in |
| Lubrication | Non-Relubricatable |
| Thread Pitch | N/A |
| Thread Size | 0.190 |
| Misalignment Range | ±5 1/2° |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Housing Width | 1/4 in |
| Ball Flat Dia. | 5/16 in |
| Static Load Rating [Max] | 900 lbf |
| Lube Fitting | w/o Lube Fitting |
| Insert Material | Oil Impregnated Bronze |
| Head Diameter | 5/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 637400156527 |

