- Male Rod End
- Aircraft Grade
- 5/32" Bore, .164-32 Right Hand Thread
- Non-Relubricatable
| Lubrication | Non-Relubricatable |
| Grade | Aircraft |
| Insert Material | Brass |
| Bore Size | 0.15625 in |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Housing Width | 0.219 in |
| Liner | N/A |
| Ball Dia. | 3/8 in |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 650 lbf |
| Ball Material | Heat Treated Chrome Steel |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Thread Size | 0.164 |
| Length Through Bore | 0.28125 in |
| Ball Flat Dia. | 0.249 in |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Right / Left Hand | Right Hand |
| Misalignment Range | ±7° |
| Head Diameter | 0.562 in |
| Weight | 0.02 LB |
| EAN or UPC | 637400156497 |

