- Male Rod End
- Aircraft Grade
- 3/4" Bore, 3/4-16 Right Hand Thread
- Non-Relubricatable
| Bore Size | 0.75 in |
| Housing Material | Cadmium Plated Aircraft Quality Carbon Steel |
| Ball Material | Heat Treated Chrome Steel |
| Head Diameter | 1 3/4 in |
| Ball Dia. | 1.312 in |
| Right / Left Hand | Right Hand |
| Thread Size | 3/4 |
| Insert Material | Brass |
| Bearing Type | Plain Bearing |
| Housing Width | 0.687 in |
| Grade | Aircraft |
| Misalignment Range | ±7° |
| Ball Flat Dia. | 0.978 in |
| Thread Type | UNF |
| Threads per Inch | 16 |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 11300 lbf |
| Liner | N/A |
| Thread Pitch | N/A |
| Length Through Bore | 0.875 in |
| Weight | 0.64 LB |
| EAN or UPC | 637400156459 |

