- Female Rod End
- 7/16" Bore, 7/16-20 Left Hand Thread
- Precision Grade
- Regreasable
| Thread Size | 7/16 |
| Ball Flat Dia. | 0.586 in |
| Ball Dia. | 0.812 in |
| Grade | Precision |
| Head Diameter | 1 1/8 in |
| Ball Material | Chrome Plated 52100 Steel |
| Static Load Rating [Max] | 11050 lbf |
| Right / Left Hand | Left Hand |
| Lubrication | Relubricatable |
| Bore Size | 0.4375 in |
| Misalignment Range | ±7° |
| Housing Width | 0.437 in |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Bearing Type | Plain Bearing |
| Across Wrench Flats | 5/8 in |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Thread Pitch | N/A |
| Lube Fitting | w/ Lube Fitting |
| Length Through Bore | 0.5625 in |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Weight | 0.18 LB |
| EAN or UPC | 637400154660 |

