- Female Rod End
- 3/4" Bore, 3/4-16 Left Hand Thread
- Precision Grade
- Regreasable
| Head Diameter | 1 3/4 in |
| Thread Size | 3/4 |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Ball Material | Chrome Plated 52100 Steel |
| Housing Width | 11/16 in |
| Base Dia. | 1 1/8 in |
| Ball Dia. | 1.312 in |
| Right / Left Hand | Left Hand |
| Static Load Rating [Max] | 23225 lbf |
| Threads per Inch | 16 |
| Bore Size | 0.75 in |
| Length Through Bore | 0.875 in |
| Ball Flat Dia. | 0.978 in |
| Grade | Precision |
| Misalignment Range | ±7° |
| Lubrication | Relubricatable |
| Thread Type | UNF |
| Lube Fitting | w/ Lube Fitting |
| Weight | 0.64 LB |
| EAN or UPC | 637400154592 |

