- Female Rod End
- 1/2" Bore, 1/2-20 Right Hand Thread
- Precision Grade
- Regreasable
| Misalignment Range | ±6° |
| Bore Size | 0.5 in |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Lube Fitting | w/ Lube Fitting |
| Across Wrench Flats | 3/4 in |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Ball Material | Chrome Plated 52100 Steel |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 13575 lbf |
| Head Diameter | 1.312 in |
| Base Dia. | 7/8 in |
| Thread Size | 1/2 |
| Housing Width | 1/2 in |
| Bearing Type | Plain Bearing |
| Lubrication | Relubricatable |
| Ball Flat Dia. | 0.698 in |
| Grade | Precision |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Length Through Bore | 0.625 in |
| Ball Dia. | 0.937 in |
| Weight | 0.29 LB |
| EAN or UPC | 637400154837 |

