- Female Rod End
- 5/8" Bore, 5/8-18 Left Hand Thread
- Commercial Grade
- Non-Relubricatable
| Head Diameter | 1 1/2 in |
| Static Load Rating [Max] | 8050 lbf |
| Across Wrench Flats | 7/8 in |
| Thread Size | 5/8 |
| Housing Width | 9/16 in |
| Grade | Commercial |
| Thread Type | UNF |
| Bore Size | 0.625 in |
| Length Through Bore | 0.75 in |
| Misalignment Range | ±8° |
| Right / Left Hand | Left Hand |
| Lubrication | Non-Relubricatable |
| Ball Flat Dia. | 27/32 in |
| Ball Dia. | 1 1/8 in |
| Thread Pitch | N/A |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Threads per Inch | 18 |
| Insert Material | Oil Impregnated Bronze |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Weight | 0.41 LB |
| EAN or UPC | 637400154073 |

