- Female Rod End
- 1/2" Bore, 1/2-20 Right Hand Thread
- Commercial Grade
- Regreasable
| Thread Size | 1/2 |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 8400 lbf |
| Ball Dia. | 0.931 in |
| Insert Material | Oil Impregnated Bronze |
| Bore Size | 0.5 in |
| Ball Flat Dia. | 0.69 in |
| Lubrication | Relubricatable |
| Base Dia. | 7/8 in |
| Threads per Inch | 20 |
| Length Through Bore | 0.625 in |
| Across Wrench Flats | 3/4 in |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Grade | Commercial |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Misalignment Range | ±6° |
| Lube Fitting | w/ Lube Fitting |
| Thread Type | UNF |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Head Diameter | 7/8 in |
| Housing Width | 1/2 in |
| Weight | 0.26 LB |
| EAN or UPC | 637400155247 |

