- Female Rod End
- 5/16" Bore, 5/16-24 Right Hand Thread
- Commercial Grade
- Regreasable
| Base Dia. | 1/2 in |
| Thread Type | UNF |
| Ball Dia. | 0.618 in |
| Right / Left Hand | Right Hand |
| Insert Material | Oil Impregnated Bronze |
| Threads per Inch | 24 |
| Housing Width | 11/32 in |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 2900 lbf |
| Thread Size | 5/16 |
| Head Diameter | 7/8 in |
| Ball Flat Dia. | 0.438 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Grade | Commercial |
| Across Wrench Flats | 7/16 in |
| Length Through Bore | 0.4375 in |
| Bore Size | 0.3125 in |
| Misalignment Range | ±7° |
| Lubrication | Relubricatable |
| Weight | 0.08 LB |
| EAN or UPC | 637400155094 |

