- Female Rod End
- 3/4" Bore, 3/4-16 Right Hand Thread
- Commercial Grade
- Regreasable
| Head Diameter | 1 3/4 in |
| Bore Size | 0.75 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Ball Dia. | 1 5/16 in |
| Insert Material | Oil Impregnated Bronze |
| Housing Width | 11/16 in |
| Ball Flat Dia. | 63/64 in |
| Across Wrench Flats | 1 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Length Through Bore | 0.875 in |
| Misalignment Range | ±7° |
| Right / Left Hand | Right Hand |
| Threads per Inch | 16 |
| Thread Size | 3/4 |
| Static Load Rating [Max] | 11300 lbf |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Lubrication | Relubricatable |
| Grade | Commercial |
| Weight | 0.64 LB |
| EAN or UPC | 637400154912 |

