- Flanged Self-Lubricating Bushing
- 2" ID x 2 1/4" OD x 3/4" Long
- Aluminum
| Has Flange | Yes |
| Groove Type | No Groove |
| Temperature Range [Max] | 350 °F |
| Compliance | MS21241-32A24 |
| Material | Aluminum |
| Inch/Metric | Inch |
| Flange Thickness | 0.09375 in |
| O.D. | 2.25 in |
| I.D. | 2 in |
| Length | 3/4 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -100 °F |
| Weight | 0.06 LB |

