- Flanged Self-Lubricating Bushing
- 1 3/4" ID x 2" OD x 2 1/8" Long
- Stainless Steel
| Flange Thickness | 3/32 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| I.D. | 1 3/4 in |
| Has Flange | Yes |
| Compliance | M81934/2-28C068 |
| Temperature Range [Max] | 350 °F |
| Groove Type | No Groove |
| O.D. | 2 in |
| Length | 2 1/8 in |
| Temperature Range [Min] | -100 °F |
| Bore Type | Round Bore |
| Weight | 0.42 LB |

