- Flanged Self-Lubricating Bushing
- 1 1/4" ID x 1 7/16" OD x 3/8" Long
- Stainless Steel
| Has Flange | Yes |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Flange Thickness | 3/32 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 350 °F |
| Length | 3/8 in |
| O.D. | 1.4375 in |
| Temperature Range [Min] | -100 °F |
| Material | Stainless Steel |
| I.D. | 1 1/4 in |
| Compliance | M81934/2-20C012 |
| Weight | 0.04 LB |

