- Flanged Self-Lubricating Bushing
- 1" ID x 1 3/16" OD x 1/4" Long
- Stainless Steel
| Length | 1/4 in |
| Bore Type | Round Bore |
| Compliance | M81934/2-16C008 |
| Temperature Range [Max] | 350 °F |
| Flange Thickness | 0.0625 in |
| O.D. | 1.1875 in |
| Material | Stainless Steel |
| I.D. | 1 in |
| Temperature Range [Min] | -100 °F |
| Groove Type | No Groove |
| Has Flange | Yes |
| Inch/Metric | Inch |
| Weight | 0.02 LB |

