Skip to content Skip to navigation menu
Heim BearingsFBE12A16A

FBE12A16A

Military Series FBE Self-Lubricating Flanged Bushing
Item #102325672
  • Flanged Self-Lubricating Bushing
  • 3/4" ID x 15/16" OD x 1/2" Long
  • Aluminum
Heim BearingsFBE12A16A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flanged Self-Lubricating Bushing
  • 3/4" ID x 15/16" OD x 1/2" Long
  • Aluminum
O.D. 0.9375 in
I.D. 3/4 in
Groove Type No Groove
Length 1/2 in
Temperature Range [Max] 350 °F
Has Flange Yes
Flange Thickness 0.0625 in
Material Aluminum
Temperature Range [Min] -100 °F
Inch/Metric Inch
Compliance MS21241-12A016
Bore Type Round Bore
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison