Skip to content Skip to navigation menu
Heim BearingsFBE09A16

FBE09A16

Military Series FBE Self-Lubricating Flanged Bushing
Item #102300720
  • Flanged Self-Lubricating Bushing
  • 9/16" ID x 11/16" OD x 1/2" Long
  • Aluminum
Heim BearingsFBE09A16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flanged Self-Lubricating Bushing
  • 9/16" ID x 11/16" OD x 1/2" Long
  • Aluminum
Inch/Metric Inch
Length 1/2 in
Flange Thickness 0.0625 in
Temperature Range [Max] 350 °F
Material Aluminum
Has Flange Yes
Temperature Range [Min] -100 °F
Groove Type No Groove
I.D. 9/16 in
O.D. 0.6875 in
Bore Type Round Bore
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison