- Flanged Self-Lubricating Bushing
- 3/8" ID x 1/2" OD x 1/2" Long
- Stainless Steel
| Has Flange | Yes |
| I.D. | 3/8 in |
| Bore Type | Round Bore |
| Compliance | M81934/2-06C016Y |
| Temperature Range [Max] | 350 °F |
| Flange Thickness | 1/16 in |
| Inch/Metric | Inch |
| O.D. | 0.5 in |
| Material | Stainless Steel |
| Length | 1/2 in |
| Groove Type | No Groove |
| Temperature Range [Min] | -100 °F |
| Weight | 0.01 LB |

