- Flanged Self-Lubricating Bushing
- 5/16" ID x 7/16" OD x 3/8" Long
- Aluminum
| Temperature Range [Min] | -100 °F |
| Length | 3/8 in |
| O.D. | 0.4375 in |
| I.D. | 5/16 in |
| Temperature Range [Max] | 350 °F |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Flange Thickness | 1/16 in |
| Inch/Metric | Inch |
| Has Flange | Yes |
| Material | Aluminum |
| Weight | 0.0 LB |

