- Flanged Self-Lubricating Bushing
- 1/4" ID x 3/8" OD x 9/32" Long
- Stainless Steel
| I.D. | 1/4 in |
| Length | 9/32 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 350 °F |
| Groove Type | No Groove |
| Flange Thickness | 0.0625 in |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Temperature Range [Min] | -100 °F |
| O.D. | 0.375 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |

