- 7/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 0.703" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 0.98 in |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Inner Ring Width | 7/8 in |
| Insert Material | N/A |
| Ball Material | 440C Stainless Steel, Heat Treated & Chrome Plated |
| O.D. | 1.5625 in |
| Spherical Diameter | 1 5/16 in |
| Static Load Rating [Max] | 77000 lbf |
| I.D. | 7/8 in |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Outer Ring Width | 0.703 in |
| Weight | 0.27 LB |
| EAN or UPC | 637400158699 |

