- Anodized Aluminum Flow Meter
- Flow Range: 40 - 400 scfm
- 1 1/4" NPTF Port Size
- For Air And Other Compressed Gases
features
- Direct reading
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Accuracy ±2% full scale (±7% for 1/4" meters)
- Repeatability ±1%
- Special flow scales available
- Calibrated for 1.0 S.G.
| Port Size | 1 1/4 in |
| Flow Range [Min] | 40.00 SCFM |
| Pressure [Max] | 1000 psi |
| Material | Aluminum |
| Operating Temperature [Max] | 240 °F |
| Port Type | NPTF |
| Flow Range [Max] | 400.00 SCFM |
| Flow Rate Range | 40 to 400 scfm |
| Operating Temperature [Min] | -20 °F |
| Weight | 7.3 LB |

