- Polysulfone Body
- Flow Range 4.0- 28 gpm
- 3/4" NPTF Male Swivel Brass Fitting
- For Oil And Water
applications
- Oil and water
features
- 1/2" to 1" ports
- Easy to install in any position
- Available with a standard or enchanced polysulfone materials for varying media types
- No special piping or flow straighteners needed
- Doesn't require power for flow reading
- Direct reading indication
- Accuracy ±5% full scale
- Relatively insensitive to shock and vibration
| Material | Polysulfone |
| End Connection | Male NPTF, Brass |
| Port Type | NPTF |
| Fluid Application | Water |
| Operating Temperature [Min] | 32 °F |
| Port Size | 3/4 in |
| Operating Temperature [Max] | 250 °F |
| Flow Rate Range | 4.0 to 28 gpm |
| Pressure [Max] | 325 psi |
| Weight | 0.9 LB |

