- Valve Washer Type
- 1/4 in Body Size
- Buna-N Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 0.562 in |
| Valve Type | 2 Way |
| Width | 0.562 in |
| Media | Pneumatic |
| Compatible Fluids | Air, Gases & Liquids |
| Internal Connection Type | Ball Lock |
| Burst Pressure | 8000 psi |
| Seal Material | Buna-N |
| Flow Rate | 180 gal/min |
| Body Size | 1/4 in |
| Material | Buna-N |
| Type | Valve Washer |
| Fitting Angle | Straight |
| Safety Locking Machanism | Sleeve Lock |
| Series | 3000 Series |
| Height | 0.115 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Finish | Zinc Trivalent |
| Weight | 0.0 LB |

