- Tube Connector Type
- 1/2 in Body Size
applications
- Air, water, and other refrigerants applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Media | Other |
| Body Size | 1/2 in |
| Material | Carbon Steel |
| Series | TC Series |
| Type | Tube Connector |
| Weight | 0.0 KG |

