- Socket End Type
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Media | Pneumatic |
| Valve Type | 2 Way |
| Seal Material | Buna-N |
| Type | Socket End |
| Flow Rate | 539 gpm |
| Material | Brass |
| End Size | 15/16 in |
| Body Size | 1/2 in |
| Safety Locking Machanism | Sleeve Lock |
| Hex Size 1 | 1.14 in |
| End Type 2 | NPTF |
| Fitting Angle | Straight |
| End Gender 2 | Male |
| Thread Size 2 | 3/4-14 |
| Burst Pressure | 2000 psi |
| Internal Connection Type | Ball Lock |
| End Type 1 | UNEF |
| End Gender 1 | Male |
| Thread Size | 15/16-20 |
| Series | 5000 Series |
| Weight | 0.0 LB |

