- Socket Type
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Burst Pressure | 4000 psi |
| Series | SE Series |
| Material | Brass |
| Thread Size | 13/16-20 |
| Media | Pneumatic |
| Valve Type | 2 Way |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| End Size | 13/16 in |
| Flow Rate | 336.56 gpm |
| End Gender 1 | Male |
| End Type 1 | UNEF |
| End Gender 2 | Male |
| Body Size | 1/8 in |
| Type | Socket |
| Internal Connection Type | Ball Lock |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |

