- Female Half, Socket Type
- 1/4 in Body Size
- Stainless Steel Material
applications
- Chemical, Food and Beverage, Military, Aerospace
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Stainless Steel |
| Type | Female Half, Socket |
| Burst Pressure | 6000 psi |
| Flow Rate | 2.2 gal/min |
| Internal Connection Type | Ball Lock |
| Valve Type | 2-Way |
| Body Size | 1/4 in |
| Connection Style | Manual Connect |
| Seal Material | Buna-N |
| Series | 2HKIG Series |
| Media | Other |
| Weight | 0.0 KG |

