
- Tube Connector Type
- 3/8 in Body Size
applications
- Air, water, and other refrigerants applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Type | Tube Connector |
Media | Other |
Body Size | 3/8 in |
Series | RTC Series |
Material | Neoprene |
Weight | 0.0 KG |
