- Aluminum Material
- Straight Fitting Angle
- Manual Connection
applications
- Air, water, and other refrigerants applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 3 in |
| End Type | NPT |
| Body Size | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Seal Material | Neoprene |
| Fitting Angle | Straight |
| Type | Tube Connector |
| Series | RTC Series |
| Temperature Range [Min] | -20 °F |
| Hex Size 1 | 1.25 in |
| Material | Aluminum |
| Weight | 0.0 KG |

