- Female Half, Socket Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Brass Material
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Flow Rate | 157 gal/min |
| Fitting Angle | Straight |
| Hex Size 1 | 0.69 in |
| Safety Locking Machanism | Sleeve Lock |
| End Type 2 | UNF |
| Burst Pressure | 6000 psi |
| Thread Size | 3/8-18 |
| Compatible Fluids | Compressed Air & Gases |
| Type | Female Half, Socket |
| Port Size | 9/16 in |
| Width | 1 in |
| Material | Brass |
| Valve Type | 1-Way |
| Media | Pneumatic |
| End Gender 2 | Female |
| Length | 1.930 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Internal Connection Type | Ball Lock |
| Connection Style | Manual Connect |
| Series | 700 Series |
| Body Size | 1/4 in |
| End Gender 1 | Male |
| End Type | UNF |
| Thread Size 2 | 9/16-18 |
| Seal Material | Buna-N |
| End Type 1 | Push To Connect |
| Weight | 0.0 LB |

