- Inline Check Valve Type
- 1 in Body Size
- 1-11 1/2 Thread Size
- Carbon Steel Material
| Series | R4000 Series |
| Temperature Range [Min] | -40 °F |
| Length | 3.940 in |
| End Type | NPTF |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| Thread Size | 1-11 1/2 |
| Material | Carbon Steel |
| Finish | Zinc Plated |
| Type | Inline Check Valve |
| Temperature Range [Max] | 250 °F |
| End Gender 1 | Female |
| Seal Material | Buna-N |
| Body Size | 1 in |
| Valve Type | 1-Way |
| Hex Size 1 | 1.62 in |
| Weight | 1.46 LB |

