- Inline Check Valve Type
- 3/4 in Body Size
- 3/4-14 Thread Size
- Carbon Steel Material
| End Type | NPTF |
| Finish | Zinc Plated |
| End Gender 2 | Female |
| Temperature Range [Min] | -40 °F |
| Body Size | 3/4 in |
| Type | Inline Check Valve |
| Temperature Range [Max] | 250 °F |
| End Gender 1 | Female |
| Fitting Angle | Straight |
| Thread Size | 3/4-14 |
| Length | 3.390 in |
| Material | Carbon Steel |
| Series | R4000 Series |
| Valve Type | 1-Way |
| Seal Material | Buna-N |
| Hex Size 1 | 1.38 in |
| Weight | 0.95 LB |

