- Inline Check Valve Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
| Seal Material | Buna-N |
| Hex Size 1 | 1.06 in |
| Length | 2.760 in |
| Series | R4000 Series |
| Body Size | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Type | Inline Check Valve |
| Valve Type | 1-Way |
| End Type | NPTF |
| Finish | Zinc Plated |
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Female |
| Thread Size | 1/2-14 |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Weight | 0.45 LB |

