- Inline Check Valve Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Carbon Steel Material
| Thread Size | 1/4-18 |
| Type | Inline Check Valve |
| Length | 1.970 in |
| End Type | NPTF |
| Material | Carbon Steel |
| Series | R4000 Series |
| Body Size | 1/4 in |
| Fitting Angle | Straight |
| Valve Type | 1-Way |
| Finish | Zinc Plated |
| Weight | 0.18 LB |

