- Aluminum Material
- Straight Fitting Angle
- Automatic Connection
applications
- Air, water, vacuum and most refrigerants Application
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | PR Series |
| Body Size | 1/4 in |
| Type | Tube Connector |
| Material | Anodized Aluminum |
| Length | 3 1/2 in |
| Fitting Angle | Straight |
| Finish | Black |
| Weight | 0.42 LB |

